Shop All Furniture Covers
Shield-Titanium
Shield-Titanium COV-TC302 Circular Sofa Cover
Mfr # COV-TC302
Zoro # G803895602
product price: $78.19
/ea
Free Shipping & Returns
$78.19
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
- Brand Shield-Titanium
- MFR # COV-TC302
- Zoro # G803895602
- UPC # 653451994420
- Country of Origin China
- Category Furniture Covers
Description
Shield-Titanium Outdoor Cover is a 3-layer cover made with 300 denier solution-dyed polyester fabric. laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner. enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control. weather resistant. color fastness. and temperature tolerance. It will help protect your beloved patio furniture throughout the years. FeaturesFits a rounded sofa approximately 89 in. W and 36 in. D3-layers of premium solution-dyed polyester featuring anti-tear and anti-scratch protectionFeatures a durable woven polyester fabric linear mass density of 300D and provides 1000 UV protection hoursWater resistant design prevents leaking in medium rain2-way breathable fabric and vents help control moisture and prevent moldAble to withstand cold weather down to minus 35°F and up to 350°FFeatures an inner fabric lining for extra furniture protectionIncludes a click-close hem cord to secure the cover on windy daysSpecificationsWeight: 4.85 lbs
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
- HYDRORAIN Manifold, 1 in. MIPT, 350 psi (03101)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X50)
- KOHLER Kit Coil (277375)
- CREATIVE PRODUCTS 4 x 10 Floor Register, Brown, 4 x 10 Access opening, Common OEM Replacement (FR-0410-BRN)
- SHIELD-TITANIUM Shield-Titanium COV-TC23 3-Layer Sofa Cover (COV-TC23)
- SHIELD-TITANIUM Shield-Titanium COV-TC21 Club Chair Cover (COV-TC21)
- CLASSIC ACCESSORIES Cover, Chair, Hammock (55-991-041501-00)
- CLASSIC ACCESSORIES Cover, Outdoor Fire Column (55-796-031501-00)
- MODERN LEISURE Chalet Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2929)
- PURE GARDEN Outdoor Patio Umbrella Cover, Gray (50-LG1271)
- MODERN LEISURE Renaissance Patio Swing Cover, 81 in. L x 52 in. W x 7 in. H, Gray (3099)
- Shield-Titanium Patio Furniture