Shop All Bulletin Board & Classroom Decorations
Shield
Shield 2002868 Hex Puck; Orange & Black
Mfr # 2002868
Zoro # G403997812
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shield
- MFR # 2002868
- Zoro # G403997812
- UPC # 72363008221
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Description
Hex Puck is designed to glide on a gym floor like an ice hockey puck on ice and travels over 46 percent faster on a smooth surface compared to regular floor hockey pucks. The unique, dual plastic design allows the puck to slide along the gym floor with less "wobble" and better accuracy.
Features- Hex Puck, Orange & Black
- Glides on the gym floor like an ice hockey puck on ice
- 46 percent faster on a smooth surface
- Unique dual plastic design
- Less wobble
- More accuracy than regular floor pucks
- 1 Orange and Black Hex Puck
- Color: Orange & Black
- Country of Origin: United States
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Length: 3 x 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- INTEGRA Chisel Desk Liquid Highlighters Chisel Marker Point Style, PK12 (33324)
- DIXON TICONDEROGA Dixon, Lumber Crayons, 4 1/2 X 1/2, Carbon Black, Dozen (49400)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Green, PK12 (16004)
- CARSON DELLOSA Rolled Straight Borders, 2.25" x 65 ft, Rainbow (108475)
- TEACHER CREATED RESOURCES Numbers 1-120 Chart (TCR7781)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- TEDCO TOYS Tedco Toys 56001 Rattleback (56001)
- EUREKA Mickey Mouse Clubhouse® Hand Paper Cut Outs, 36 Pieces, PK3 (841001)
- BARKER CREEK Chevron Gray & Blue Double-Sided Border, 12/set (901)
- MASTERVISION Magnetic Accessories, Weekdays, Black (BVCFM1007)
- Shield Bulletin Board & Classroom Decorations