Shop All Furniture Covers
Shield-Platinum
Shield-Platinum COV-PTR94 94 in. Round Dining Set Cover
Mfr # COV-PTR94
Zoro # G403895736
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shield-Platinum
- MFR # COV-PTR94
- Zoro # G403895736
- UPC # 653451994154
- Country of Origin China
- Category Furniture Covers
Description
Shield-Platinum Outdoor Cover is a 3-layer cover made with 500 denier solution-dyed Air Textured Yarn (ATY) polyester fabric, laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner, enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.
Features- Covers a round dining table and chairs set 94 in. Dia and 32 in. H
- 3-layers of premium solution-dyed polyester featuring anti-tear and anti-scratch protection
- Environmentally friendly thermoplastic polyurethane membrane material
- Features a durable woven polyester fabric linear mass density of 500D and provides 1500 UV protection hours
- Water resistant design prevents leaking in medium rain
- 2-way breathable fabric and vents help control moisture and prevent mold
- Able to withstand cold weather down to minus 35°F and heat up to 350°F
- Features an inner fabric lining for extra furniture protection
- Includes a click-close hem cord to secure the cover on windy days
- Size: 94 in.
- Shape: Round
- Weight: 12.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Tubing Stake, 1/2 In Tubing, Slvr, Stl, PK10 (GS50/10PS)
- JED POOL TOOLS Thru the Wall Skimmer, Wide Mouth (45-430)
- PREMIER HORTICULTURE 38CUFT Sphag Peat Moss (0082P)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- SHIELD-PLATINUM Loveseat Wide Cover (SH460445)
- SHIELD-PLATINUM 52 in. Round Fire Table Cover (SH460448)
- SHIELD-PLATINUM Shield-Platinum COV-POU62 9 ft. Umbrella Cover (COV-POU62)
- SHIELD-PLATINUM Shield-Platinum COV-PC21 Club Chair Cover (COV-PC21)
- CLASSIC ACCESSORIES Montlake FadeSafe Square Patio Dining Seat Cushion, Antique Beige (CL57543)
- SUNSET TRADING Sunset Trading SU-1458SC-94-2C-1A Cloud Puff Modular Sofa High Performance Slipcover Fabric - Grey 3 Piece - Slipcover Only (SU-1458SC-94-2C-1A)
- HOME-COMPLETE Bench Cover for Outdoor Loveseat or Patio Sofa - 58 in. (HC-4001)
- Shield-Platinum Furniture Covers