Shop All Furniture Covers
Shield-Platinum
Shield-Platinum COV-PTR36 36 in. Round Fire Table Cover
Mfr # COV-PTR36
Zoro # G303895546
original price:
$73.39
14% off
new price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shield-Platinum
- MFR # COV-PTR36
- Zoro # G303895546
- UPC # 653451994116
- Country of Origin China
- Category Furniture Covers
Description
Shield-Platinum Outdoor Cover is a 3-layer cover made with 500 denier solution-dyed Air Textured Yarn (ATY) polyester fabric, laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner, enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.
Features- Accommodates up to a 36 in. Dia round fire table
- 3-layers of premium solution-dyed polyester featuring anti-tear and anti-scratch protection
- Features a durable woven polyester fabric linear mass density of 500D and provides 1500 UV protection hours
- Water resistant design prevents leaking in medium rain
- 2-way breathable fabric and vents help control moisture and prevent mold
- Able to withstand cold weather down to minus 35°F and heat up to 350°F
- Features an inner fabric lining for extra furniture protection
- Includes a click-close hem cord to secure the cover on windy days
- Size: 36 in.
- Shape: Round
- Weight: 3.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE 4 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAK-3)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-20X30)
- FLAMEFIGHTER Fire Rake, Ergonomic Handle, 60 In. L (FR)
- STENS Metal Safety Fuel Can 765-180 For Eagle 1 Gallon With Funnel (765-180)
- SHIELD-PLATINUM Loveseat Wide Cover (SH460445)
- SHIELD-PLATINUM 52 in. Round Fire Table Cover (SH460448)
- MODERN LEISURE Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki (8576A)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Granite (3008)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- Shield-Platinum Furniture Covers