Shield-Platinum

Shield-Platinum COV-PT5232 52 x 32 in. Fire Table Cover


original price: $98.85
15% off
new price: $83.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Shield-Platinum Outdoor Cover is a 3-layer cover made with 500 denier solution-dyed Air Textured Yarn (ATY) polyester fabric, laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner, enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.

Features
  • Accommodates up to a 52 in. L and 32 in. W fire table
  • 3-layers of premium solution-dyed polyester featuring anti-tear and anti-scratch protection
  • Features a durable woven polyester fabric linear mass density of 500D and provides 1500 UV protection hours
  • Water resistant design prevents leaking in medium rain
  • 2-way breathable fabric and vents help control moisture and prevent mold
  • Able to withstand cold weather down to minus 35°F and heat up to 350°F
  • Features an inner fabric lining for extra furniture protection
  • Includes a click-close hem cord to secure the cover on windy days
Specifications
  • Size: 52 x 32 in.
  • Weight: 5.34 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.