Shop All Furniture Covers
Shield-Platinum
Shield-Platinum COV-PT12078 120 x 78 in. Dining Set Cover
Mfr # COV-PT12078
Zoro # G303895706
original price:
$149.99
6% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shield-Platinum
- MFR # COV-PT12078
- Zoro # G303895706
- UPC # 653451994178
- Country of Origin China
- Category Furniture Covers
Description
Shield-Platinum Outdoor Cover is a 3-layer cover made with 500 denier solution-dyed Air Textured Yarn (ATY) polyester fabric, laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner, enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.
Features- Covers a rectangle dining table and chairs set that is 120 in. L, 78 in. W, and 32 in. H
- 3-layers of premium solution-dyed polyester featuring anti-tear and anti-scratch protection
- Environmentally friendly thermoplastic polyurethane membrane material
- Features a durable woven polyester fabric linear mass density of 500D and provides 1500 UV protection hours
- Water resistant design prevents leaking in medium rain
- 2-way breathable fabric and vents help control moisture and prevent mold
- Able to withstand cold weather down to minus 35°F and heat up to 350°F
- Features an inner fabric lining for extra furniture protection
- Includes a click-close hem cord to secure the cover on windy days
- Size: 120 x 78 in.
- Weight: 16.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANIXX Shampoo 16 oz. (3589)
- ARNOLD 9 in. L Edger Blade (490-105-M023)
- CHAPIN 100 lb. capacity Broadcast Spreader (82108B)
- MTD Belt-Deck Spindle (954-04139)
- SHIELD-PLATINUM Loveseat Wide Cover (SH460445)
- SHIELD-PLATINUM 52 in. Round Fire Table Cover (SH460448)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Gray (3023)
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Beige 35 x 35 (485308KHZ)
- MODERN LEISURE Garrison Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Sandstone (3076)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- BALCONY BEYOND FB-200 Waterproof Folding Chair Storage Bag - 30 Chair Capacity (BA1513407)
- Shield-Platinum Furniture Covers