Shop All Furniture Covers
Shield-Gold
Shield-Gold COV-GTR52 52 in. Round Fire Table Cover
Mfr # COV-GTR52
Zoro # G403895538
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shield-Gold
- MFR # COV-GTR52
- Zoro # G403895538
- UPC # 85783868825
- Country of Origin China
- Category Furniture Covers
Description
Shield-Gold Outdoor Cover is a 2-layer cover made with 200 denier solution-dyed polyester fabric reinforced with 480D ripstop threads, laminated with Thermoplastic Polyurethane (TPU) membrane enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.
Specifications- Size: 52 in.
- Shape: Round
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURINA Purina 13058 Proplan Shredded Beef & Rice Dog Food - 6Lbs. (164121)
- WOW WATERSPORTS WOW Macho Towable; 1-3 Riders (16-1030)
- DOSATRON Dosatron Quick Hook-Up Kit (HSPK58LB)
- ORTHO Weedclear Nrth Concn32Oz (0447905)
- SHIELD-GOLD Shield-Gold COV-GT44 44 in. Square Fire Table Cover (COV-GT44)
- MUTUAL INDUSTRIES Bulk Bag 3’ X 3’ X 3’ (14981-0-3)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- MODERN LEISURE Monterey Stacked Patio Chaise Lounge Cover, 75 in. L x 27 in. W x 4 in. H, Beige (3093)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- Shield-Gold Furniture Covers