Shop All Spray Paint
Sherwin-Williams
Sherwin Williams K02724007 12 oz Fusion All-in-One Paint & Primer Spray
Mfr # K02724007
Zoro # G504116167
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Dry Time 25 min
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherwin-Williams
- MFR # K02724007
- Zoro # G504116167
- UPC # 724504127246
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Dry Time | 25 min |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Sheen | Gloss |
Description
Revolutionary no-prep Fusion All-In-One spray paint requires no sanding or priming. Bonds easily to most plastics, PVC, resin, and more. Dries to the touch in 25 minutes, dries to handle in 2 hours, and is fully chip resistant after 7 days. Maximum rust protection for indoor/outdoor use. Features EZ Touch 360 degree dial spray tip.
Features- Assured for high quality and standards
- Our products fulfill the requirements of our end users
- Color: Green
- Finish: Gloss
- Capacity: 12 oz
- Weight: 1.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Enamel Paint, Gloss, Dark Blues, .3 oz (2511C)
- SEAL-ONCE Light Brown Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3113)
- BACK TO NATURE Paint and Varnish Remover, 1/4 gal. (65832A)
- OSBORN 1-1/2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110700)
- SHERWIN-WILLIAMS Clear, Gloss, 12 oz (K05515007)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (7882830)
- RUST-OLEUM 12 Oz Gray Painter's Touch 2X Paint + Primer Spray Paint Primer (249088)
- RUST-OLEUM Black, Matte, 12 Oz (300607)
- SHORT CUTS Krylon Fusion All-In-One Gloss Purple Paint+Primer Spray Paint 12 oz (K02719007)
- KRYLON Black, 12 oz 6 PK (EDA160307)
- SEYMOUR MIDWEST Deep Blue, 20 oz 6 PK (620-1426)
- Sherwin-Williams Spray Paint & Primer