Shop All Spray Paint
Sherwin-Williams
12 oz Colormaxx Paint Primer Spray, Gloss Celery
Mfr # SH44554
Zoro # G709996281
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Celery
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherwin-Williams
- MFR # SH44554
- Zoro # G709996281
- UPC # 758218424889
- Country of Origin China
- Category Spray Paint
Details
Color | Celery |
Net Weight | 12 oz |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1/2" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/2)
- RUST-OLEUM Spray Paint, Nutmeg, Satin, 12 Oz (334076)
- ZAR STAIN 1/2 PT V INTAGE MODEM INTERIOR (12906)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyamide (144630094)
- SHERWIN-WILLIAMS Clear, Gloss, 12 oz (K05515007)
- RUST-OLEUM Almond, Satin, 12 oz (7750830)
- RUST-OLEUM Professional 15 Oz. Gloss Industrial Enamel Spray Paint, Safety Green (7533838)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- RUST-OLEUM 12 Oz Espresso Brown Universal Paint & Primer In One Spray Paint (245215)
- TOUGH COAT ADVANCED Spray Paint (K00799008)
- Sherwin-Williams Spray Paint