Shop All Shears, Pruners & Loppers
Sherrill Inc.
Silky Pocketboy Folding Saw, 170MM, Large Teeth
Mfr # 346-17
Zoro # G404926620
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherrill Inc.
- MFR # 346-17
- Zoro # G404926620
- UPC # 4903585346173
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Description
compact lightweight folding saw with 6-3/4-inch blade that will take up very little room in your pocket or backpack. Nicknamed as "little giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary silky mirai-me (smooth cutting) technology the teeth of the future!! the precision-ground, razor sharp blade provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in line with the handle and flush cutting. The blade resists the effects of tree resin and easily wipes clean. The non-slip rubberized handle provides a sure and comfortable grip even in the most difficult operating conditions. Exceptional design, strength, balance and superior finish quality. Clear plastic flip-lock carrying case with belt clip is included. An ideal saw for your glove box or to carry on hikes. Made in japan. Pocketboy is available in two blade lengths: 5-inch (130 mm) and 6-3/4-inch (170 mm). The blades are interchangeable within the same blade length. Every blade length is available in four teeth sizes/configurations (tpi teeth per inch): 7 tpi large/coarse (pruning, green wood), 8.5 tpi medium (soft wood), 17 tpi fine (hard wood, bamboo), and 22 tpi extra fine (dry hard wood). Each pocketboy has a color-coded handle associated with the teeth configuration: red large teeth, black medium teeth, yellow fine teeth, and purple extra fine teeth. technical features 6-3/4-inch (170 mm) blade length 7 teeth per inch (8 teeth per 30 mm) teeth configuration 0.45 pounds (200 grams) operating weight; 0.6 pounds (280 grams) weight with carrying case clear plastic flip-lock carrying case with belt clip is included product applications include pruning & trimming, lawn & gar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- NATURE SPRING Garden Stones-500 Count Glow in the Dark Solar Pathway Pebble Lights by Nature Spring (Green) (300052BIC)
- HUDSON JD-9 Spray Gun Teflon Valve Seat (38525)
- PANACEA SHEPHERD HOOK SNGLE 48"" (89034)
- SHERRILL INC. Silky New F-180 Folding Saw, 180MM, Large Teeth (143-18)
- SHERRILL INC. Silky Bigboy Folding Saw, 360MM, Large Teeth (354-36)
- SHERRILL INC. Silky Pocketboy Folding Saw, 130MM, Medium Teeth (340-13)
- SHERRILL INC. Silky Bigboy 2000 Folding Saw, 360MM, Extra Large Teeth (356-36)
- SHERRILL INC. Silky Pocketboy Folding Saw, 170MM, Medium Teeth (340-17)
- BOOK PUBLISHING CO Compost Sifter in Galvanized Steel (GR881261)
- FISKARS Hedge Shear Power-Lever (391814-1011)
- Sherrill Inc. Shears, Pruners & Loppers