Shop All Shears, Pruners & Loppers
Sherrill Inc.
Silky Pocketboy Folding Saw, 130MM, Fine Teeth
Mfr # 342-13
Zoro # G104986399
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherrill Inc.
- MFR # 342-13
- Zoro # G104986399
- UPC # 4903585342137
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Description
compact lightweight folding saw with 5-inch blade that will take up very little room in your pocket or backpack. Nicknamed as ttle giantue to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary silky mirai-me (smooth cutting) technology the teeth of the future!! the precision-ground, razor sharp blade provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in line with the handle and flush cutting. The blade resists the effects of tree resin and easily wipes clean. The non-slip rubberized handle provides a sure and comfortable grip even in the most difficult operating conditions. Exceptional design, strength, balance and superior finish quality. Clear plastic flip-lock carrying case with belt clip is included. An ideal saw for your glove box or to carry on hikes. Made in japan. pocketboy is available in two blade lengths: 5-inch (130 mm) and 6-3/4-inch (170 mm). The blades are interchangeable within the same blade length. Every blade length is available in four teeth sizes/configurations (tpi teeth per inch): 7 tpi large/coarse (pruning, green wood), 8.5 tpi medium (soft wood), 17 tpi fine (hard wood, bamboo), and 22 tpi extra fine (dry hard wood). Each pocketboy has a color-coded handle associated with the teeth configuration: red large teeth, black medium teeth, yellow fine teeth, and purple extra fine teeth. technical features 5-inch (130 mm) blade length 17 teeth per inch (20 teeth per 30 mm) teeth configuration 0.35 pounds (160 grams) operating weight; 0.5 pounds (220 grams) weight with carrying case clear plastic flip-lock carrying case with belt clip is included product applications include pruning & trimming
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2416)
- ESPOMA BM- 04 BONE MEAL 4LB BAG (BM04)
- SBS EQUINE SBS Sav-A-Hoof Protectant 7.5 oz. (9309)
- TRUPER SPADING FRK RPLC HDL 30"" (MG-BJ-4E)
- SHERRILL INC. Silky Pocketboy Folding Saw, 170MM, Medium Teeth (340-17)
- SHERRILL INC. Silky Bigboy 2000 Folding Saw, 360MM, Extra Large Teeth (356-36)
- SHERRILL INC. Silky Bigboy Folding Saw, 360MM, Large Teeth (354-36)
- SHERRILL INC. Silky New F-180 Folding Saw, 180MM, Large Teeth (143-18)
- SHERRILL INC. Silky Pocketboy Folding Saw, 130MM, Medium Teeth (340-13)
- SERENELIFE 7.2V Pruner With Pole (PSPR190)
- FISKARS 5 in. Steel Curved Pruners (391241-1006)
- Sherrill Inc. Lawn & Garden Tools