Shop All Document Holders
Sherpa/Vario
Replacement Panels, Assorted, PK5
Mfr # 566600
Zoro # G7320043
product price: $28.69
/pk 5, $5.74/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Type Rectangle
- Color Assorted Colors
- Width 9.56"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherpa/Vario
- MFR # 566600
- Zoro # G7320043
- Country of Origin Germany
- Category Document Holders
Dimensions
Width | 9.56" |
Height | 12" |
Length | 0.75" |
Sheet Size | Letter Size |
Details
Item | Replacement Panels,Assorted,PK5 |
Material | Plastic |
Type | Rectangle |
Color | Assorted Colors |
Includes | 5 Replacement Panels |
Features | Can Be Scanned, Anti-Glare, TAA Compliant |
Opening | Top |
Description
Replacement Panels,Assorted,PK5, Package Quantity 5
- •5 ASSORTED COLOR SLEEVE EXPANSION for all SHERPA and VARIO design reference systems [stand NOT included]
- •DISPLAY 5 double-sided letter-size sheets with adjustable index tabs quickly direct you to frequently used information SAVING YOU TIME AND MONEY
- •EASY LOAD SLEEVES in a crystal clear protective that prevents any creasing or tearing of the inserted documents
- •GLARE-FREE document sleeves made of polypropylene allow for easy reading
- •STURDY frames on each sleeve for heavy use
- •Snap-on tabs sold separately (560919)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quilted Moving Pad, L78xW100In, Mutil (2NKT6)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- C-LINE PRODUCTS Safety Striped Shop Ticket Holders, Yellow/Black Stripes, 9 x 12, PK25 (44101)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8)
- C-LINE PRODUCTS Sheet Protector, Tabs, Assorted, PK8 (5580)
- C-LINE PRODUCTS Holder, Open Side, 8.5x11, Clear, PK25 (49911)
- C-LINE PRODUCTS Protector, Sheet, Hvywt, Nongl 100PK (CLI62028)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 25PK (32423)
- GROTE Permit Holder, Document, 7 1/4Lx4 7/8W In (43424)
- ESSELTE PENDAFLEX. Oxford PressGuard Report Cover, Prong Clip, Letter, 3in Capacity, Dark Blue (12702)
- SMEAD Smead Ultracolor Expandable Poly String Tie Envelopes, Side Load, 8-1/2"W x 11"H, Red, 5/Pack (89527)
- Sherpa/Vario Document Holders