Sherpa

Element Airline Approved Pet Carrier, Gray, Medium (Discontinued)


This Product is Discontinued
Shop for all Pet Crates & Carriers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Travel in comfort and style with Sherpa Element Carrier. Perfect for traveling by plane or car, for a trip or just to the vet. Patented spring wire frame allows the rear end of the carrier to be pushed down several inches to conform to under-seat requirements. The carrier has mesh panels for ventilation, locking zippers to prevent accidental escapes, and includes a seat belt security strap which doubles as a luggage strap. Top and side entry options make it much easier to comfortably load pets in the carrier. A large side zippered pocket can hold your important pet travel documents and anything else your pet may need. A soft, cozy, removable, and machine-washable faux lambskin liner is included. Sherpa replacement liners are also available and sold separately. Approved for use on most major airlines.This medium size bag is included in Sherpa 's Guaranteed On-Board program. How to Find the Best Fit: Select the carrier size based on your pet's measurements and then by your pet’s weight, making sure not to exceed the maximum weight limits. Note: the carrier is designed for pets lying down, so your pet may not be able to stand. Medium Carrier: Fits pets up to 16 in length x 9.5 in height and up to 16 pounds How to Measure Your Pet: For pet’s length, start at the front of the chest and measure to the end of the pet's rear. For height, measure from the floor to the top of the back. Sherpa Travel gives pet parents the best of all worlds: innovative products, stylish designs, environmental responsibility, and exceptional value with a variety of travel carriers, leads, mats, straps, to meet a pet's and pet parent's needs for travel. Sherpa products are designed to meet child safety standards and are backed by our 100% satisfaction guarantee. If a customer is dissatisfied with a Sherpa product for any reason, we will replace or refund it. Read all packaging instructions, warnings and cautions upon receipt. Packaging contains small parts, discard after opening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products