Shop All Rivet Nuts
Sherex
Rivet Nut, M8-1.25 Thread Size, Aluminum
Mfr # BTI-CAL3-8125-3.8/B1
Zoro # G608168710
product price: $0.43
/ea
Sold in multiples of 50 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M8-1.25
- Material Aluminum
- Finish Plain
- End Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherex
- MFR # BTI-CAL3-8125-3.8/B1
- Zoro # G608168710
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Head Height | 0.89 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Plain |
End Type | Open |
Description
Sherex Rivet Nut Knurled CAL Series M8125 x 38 Thin Wall 5056 Aluminum Plain Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK (400776)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 10 PK (M51050.120.0070)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51411.087.0002)
- ZORO SELECT 5/16"-18 x 4 in Slotted Hex Machine Screw, Zinc Plated Steel, 200 PK (3164MSW)
- SHEREX Rivet Nut, #6-32 Thread Size, Low Carbon Steel (BTI-CAL2-0632-080/B1)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- ASTRO PNEUMATIC NUTS STEEL RIVET 6MM M6 - PK/100 (AORN6M)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-2520-085T-25)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK (RFSL2-1024-100-5)
- Sherex Rivet Nuts