Shop All Rivet Nuts
Sherex
Rivet Nut, M6-1.00 Thread Size, 90.92 mm Flange Dia., 19.6 mm L, Steel, 40 PK
Mfr # FHK2-610-6.0
Zoro # G1118621
product price: $9.85
/pk 40, $0.25/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Drill Bit Size HEX HOLE REQUIRED
- Material Steel
- Finish Clear Trivalent
- Flange Diameter 90.92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherex
- MFR # FHK2-610-6.0
- Zoro # G1118621
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Drill Bit Size | HEX HOLE REQUIRED |
Flange Diameter | 90.92 mm |
Insert Diameter | 8.98 mm |
Overall Length | 19.6 mm |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Clear Trivalent |
Grip Range | 3.5 mm to 6.0 mm |
System of Measurement | Metric |
End Type | Open |
Description
Rivet Nut, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-614)
- STINGER Nail Cap Plastic Rs 2 In Eg (0135133)
- ZORO SELECT 0.250" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II132)
- ZORO SELECT Oversized Key Stock, 305 mm L, 14 mm W, 14 mm H, Carbon Steel (WWG361414305)
- SHEREX Rivet Nut, #6-32 Thread Size, Low Carbon Steel (BTI-CAL2-0632-080/B1)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 17.27 mm L, Steel, 25 PK (ALS4T-610-6.6)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-06120)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.461 in L, Steel, 50 PK (U69135.013.0130)
- Sherex Rivet Nuts