Shop All Rivet Nuts
Sherex
Rivet Nut, #6-32 Thread Size, Low Carbon Steel
Mfr # BTI-CAT2-0632/B1
Zoro # G608168727
product price: $0.32
/ea
Sold in multiples of 65 for $20.80
$20.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Material Low Carbon Steel
- Finish Cadmium
- End Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherex
- MFR # BTI-CAT2-0632/B1
- Zoro # G608168727
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Low Carbon Steel |
Finish | Cadmium |
End Type | Open |
Description
Sherex Rivet Nut Smooth CAT Series 632 UNC Thin Wall 12L141215 Low Carbon Steel Cadmium Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN18-1)
- 3M Reclosable Fastener, Acrylic Adhesive, 5 yds, 1" Wd, Black (MP3541/MP3542)
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.512 in L, Zinc Alloy (801024-13)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-610)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- SHEREX Rivet Nut, #6-32 Thread Size, Low Carbon Steel (BTI-CAL2-0632-080/B1)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK (CFH2-1024-085T-25)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.938 in L, Steel, 20 PK (U69136.037.0200)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .610 in - .640 in L, Steel, 1000 PK (XS-11225S)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69315.019.0226)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK (U69335.019.0131)
- Sherex Rivet Nuts