Shop All Rivet Nuts
Sherex
Rivet Nut, 5/16"-18 Thread Size, Low Carbon Steel
Mfr # BTI-CPB2-3118-500/B1
Zoro # G808168695
product price: $1.49
/ea
Sold in multiples of 15 for $22.35
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Thread Size 5/16"-18
- Material Low Carbon Steel
- Finish Trivalent
- End Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherex
- MFR # BTI-CPB2-3118-500/B1
- Zoro # G808168695
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 5/16"-18 |
Head Height | 0.062 |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Low Carbon Steel |
Finish | Trivalent |
End Type | Open |
Description
Sherex Rivet Nut Smooth CPB Series 51618 x 500 Thin Wall 10081010 Low Carbon Steel Zinc Yellow Trivalent Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/8x1 3/4 L, PK10 (5BY90)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62751)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (53940)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2100)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- SHEREX Rivet Nut, #6-32 Thread Size, Low Carbon Steel (BTI-CAL2-0632-080/B1)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130B)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (FSI2-832-75)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47171)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, Steel (BTI-CAL2-1032-130/B1)
- GOEBEL Rivet Nut, #8-32 Thread Size, Stainless Steel, 250 PK (LHI2-832-80)
- Sherex Rivet Nuts