Shop All Rivet Nuts
Sherex
Rivet Nut, 1/4"-20 Thread Size, Low Carbon Steel
Mfr # BTI-CAH1-2520-165/B1
Zoro # G608168741
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Passivated
- End Type Open
- Head Height 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherex
- MFR # BTI-CAH1-2520-165/B1
- Zoro # G608168741
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Head Height | 0.03 |
Details
Item | Rivet Nut |
Material | Low Carbon Steel |
Finish | Passivated |
End Type | Open |
Description
Sherex Rivet Nut Half Hex CAH Series 1420 x 165 Thin Wall 302 Stainless Steel Passivated Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: Major Mfg - LSA-1 - Locksmith Screw Assortment Kit #1 Du (MJR-LSA-1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.040.0030)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 175 PK (4VNZ2)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Stainless Steel, Plain (A24201600FL)
- SHEREX Rivet Nut, #6-32 Thread Size, Low Carbon Steel (BTI-CAL2-0632-080/B1)
- SHEREX Rivet Nut, M6-1.00 Thread Size, 13 mm Flange Dia., 16.7 mm L, Steel, 40 PK (FHL2-610-3.5-40)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, Steel, 10 PK (1793PK)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .626 in - .656 in L, Aluminum (XA-11180)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 40 PK (CAK2-2520-260-40)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-08160)
- Sherex Rivet Nuts