Shop All Rivet Nuts
Sherex
Rivet Nut, 1/4"-20 Thread Size, Aluminum
Mfr # BTI-CA-2520A-080/B1
Zoro # G608168659
product price: $0.37
/ea
Sold in multiples of 60 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Smooth
- Thread Size 1/4"-20
- Material Aluminum
- Finish Plain
- End Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherex
- MFR # BTI-CA-2520A-080/B1
- Zoro # G608168659
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Head Height | 0.058 |
Details
Item | Rivet Nut |
Body Texture | Smooth |
Material | Aluminum |
Finish | Plain |
End Type | Open |
Description
Sherex Rivet Nut Smooth CA Series 1420 x 020 Thick Wall 50566053 Aluminum Plain Open End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0300)
- ZORO SELECT Coupling Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 2 PK (250264BG)
- PRECISION BRAND Arbor Shim, 0.0200x3/8 ID, Pk10 (25113)
- SHEREX Rivet Nut, #6-32 Thread Size, Low Carbon Steel (BTI-CAL2-0632-080/B1)
- SHEREX Rivet Nut, M6-1.00 Thread Size, 13 mm Flange Dia., 16.7 mm L, Steel, 40 PK (FHL2-610-3.5-40)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.295 in Flange Dia., 0.423 in L, Aluminum, 100 PK (U69335.013.0080)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.016.0080)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.32 in Flange Dia., 0.433 in L, Steel, 50 PK (U69155.019.0130)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.56 in Flange Dia., 0.67 in L, Steel, 25 PK (U69155.031.0165)
- Sherex Rivet Nuts