Shop All Rivet Nuts
Sherex
Rivet Nut, 1/4"-20 Thread Size, 0.39 in Flange Dia., 0.657 in L, Steel, 40 PK
Mfr # FHK2-2520-138
Zoro # G1118682
product price: $8.25
/pk 40, $0.21/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size HEX HOLE REQUIRED
- Material Steel
- Finish Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sherex
- MFR # FHK2-2520-138
- Zoro # G1118682
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | HEX HOLE REQUIRED |
Flange Diameter | 0.39 in |
Insert Diameter | 0.354 in |
Overall Length | 0.657 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Clear Trivalent |
Grip Range | .039 in to .138 in |
System of Measurement | Inch |
End Type | Open |
Description
Rivet Nut, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (SCIA-120200-025P)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- ARP LATE MODEL GM M12 X 1.50IN WHEEL STUD KIT (100-7708)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03198)
- SHEREX Rivet Nut, #6-32 Thread Size, Low Carbon Steel (BTI-CAL2-0632-080/B1)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 5/8 in L, Rubber, 10 PK (64548)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47340)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.413 in Flange Dia., 0.47 in L, Steel, 100 PK (M69135.050.0130)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1032-130-100)
- Sherex Rivet Nuts