Shepherd

Shepherd 9418 2 Count 2 in. Twin Wheel Stem Casters


product price: $39.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Dual wheels place more wheel surface on the carpet pile
  • Wheels move in opposite directions to minimize carpet fiber twisting
  • For use on RTA furniture, office chairs, printer stands, entertainment centers and other items
  • 75 lb load limit
  • Nylon wheel
  • Stem mount
  • Black
  • 2"
  • 2 per card
  • No brake
  • Length: 6.25
  • Width: 5.75
  • Height: 10.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.