Shepherd

Shepherd 9041 2 Count 2 in. Medium Duty Swivel Stem Casters


product price: $26.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Plastic wheels for use on carpets and hard floors
  • 70 lb load rating
  • White wheel
  • 2"
  • 2 per card
  • Plate fastening
  • Length: 2
  • Width: 4.63
  • Height: 6.56
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.