Shepherd

Shepherd 5005261 Felt 1.5 in. Adhesive Chair Glide; Brown - Pack of 8


product price: $21.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Shepherd
  • MFR # 5005261
  • Zoro # G704067955
  • UPC #
    39003067079
  • Country of Origin Unknown
  • Category Felt Pads

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Felt 1.5 in. Adhesive Chair Glide, Brown - Pack of 8
  • Pack of 8
Specifications
  • Material: Felt
  • Diameter: 1-1/2 in. Attachment Method: Adhesive
  • Color: Brown
  • Width: 1-1/2 in.
  • Weight: 0.08 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.