Shepherd Hardware

Shepherd Hardware 8734E 8 in. Zero Maintenance Flat Free Gate Caster


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

8 inch diameter black foam-filled Flat Free tire on steel hub with 360-degree swivel and universal mount. Universal 3-3/4 inch x 5-1/2 inch mounting plate has 7 various bolt holes and offers 2-1/2 inches of vertical spring travel. 220-lb load capacity. Spring-loaded design promotes easy open and close and eliminates gate sag over time and across uneven surfaces. Oversized Flat Free tire promotes easy rolling over rough terrain and maintains shape season-to-season.

Specifications
  • Size: 8 in.
  • Capacity: 220 lbs
  • Weight: 7.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.