Shepherd Hardware 0075085 Soft Tread Double Race Hooded Ball Caster; 1.625 in. dia.
Mfr # 75085
Zoro # G903915514
Product Information
- Brand Shepherd Hardware
- MFR # 75085
- Zoro # G903915514
- UPC # 39003093528
- Country of Origin China
- Category Stem Casters
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Shepherd Hooded Ball Caster, Soft Tread, Double Race, 75 lb Load Capacity, 1-5/8 in Wheel Diameter, Bright Brass Die-Cast Metal Alloy Caster, Stem Mounting, 5/16 X 1-1/2 in Stem, Black, 6-1/2 in Overall Height, 4.63 in Overall Width, 2 in Overall Depth, Used on Sofas, Upholstered Chairs, TV Stands, Server
Features- Stem Mounted - Hooded
- Bright Brass
- Size In : 1-5/8
- Load Cap Lb : 75
- Pack of 2
- Soft Tread Double Race Hooded Ball Caster, 1.625 in. dia.
- Dimension: 7" H x 4.75" W x 13" L
- Weight: 0.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity (ALWB-10G)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. (P-UP-035X013/050D-AM)
- TMI Bulk Roll, Red Weld, 8" x 150 ft. (BR60-08-150)
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70375B10 - 3/8" Dia. - 6600 Lb. Cap. - 10' Box (G70375B10)
- SHEPHERD HARDWARE CASTR TWN-WHL 2""STM FRIC (9741)
- SHEPHERD HARDWARE Caster Ring Frctn Grp 80Lb 2In (9193)
- SHEPHERD HARDWARE Shepherd Hardware Caster Furniture 2In 2Whl Blk 9418 (8387664)
- SHEPHERD HARDWARE Cstr Twn Whl Nyln Stem 2In Blk (9418)
- SHEPHERD HARDWARE Shepherd Hardware 9733 2 in. Twin Wheel Stem Caster; Black (894496)
- SHEPHERD HARDWARE Caster Furniture 2Whl Blk 2In (9406)
- CASTERHQ 3"x1.25" Thermo Plastic Rubber Caster, 2 Swivel And 2 Rigid, PK4 (21CS314FX35X-01-2S-2R)
- Shepherd Hardware Stem Casters