Shop All Furniture Glides
Shepherd Hardware Products
Shepherd Hardware Products 9082 2 in. Round Spiked Cup Pack of 6
Mfr # 39003090824
Zoro # G103915406
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Hardware Products
- MFR # 39003090824
- Zoro # G103915406
- UPC # 39003090824
- Country of Origin China
- Category Furniture Glides
Description
Features
- Clear spiked plastic furniture cups
- Great for under legs of sofas & other large furniture
- Protects carpet pile from crushing under weight of furniture.
- Finish - Clear plastic
- Size - 2 in.
- Item weight - 0.2 lbs.
- Pack of 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Entrance (B-AU5407LN x 626)
- AMERICAN GARAGE DOOR SUPPLY Air Switch, 3 Wire, NO/NC Contacts, Plastic (PSE30P)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2236)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- POOL PRODUCTS Pool Products PV39021 Sweep Hose Wear Ring; Blue (PV39021)
- COMMERCIAL Chair Glide (32208)
- KIPP Ball Transfer Unit Housing, Form:C Steel, Comp:Polyamide (K0761.215)
- LORELL Wraparound Floor Savers, 16PK (LLR49329)
- MAGIC SLIDERS Plastic Caster Cup Brown Square 2 in. W X 2 in. L , 4PK (39824)
- S & W Furniture Glides, Screw-In, Rd, 1-7/32", PK4 (SW-5T15)
- LIBERTY MOUNTAIN Liberty Mountain 147527 .75in. Tri-Glides - 6 Pack (147527)
- Shepherd Hardware Products Furniture Glides