Shop All Plate Casters
Shepherd
Caster Wheel, 4"x1-1/4", Gray
Mfr # WH04.0X1.25TPU33(GG)375
Zoro # G708385529
original price:
$8.89
14% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 300 lb
- Wheel Dia. 4 in
- Wheel Width 1 1/4 in
- For Axle Size 3/8 in
- Wheel Core Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd
- MFR # WH04.0X1.25TPU33(GG)375
- Zoro # G708385529
- Country of Origin Switzerland
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
For Axle Size | 3/8 in |
Hub Length | 1 19/32 in |
Details
Load Rating | 300 lb |
Wheel Core Material | Polyolefin |
Wheel/Tread Color | Gray |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Wheel/Tread Material | Urethane |
Core Color | Gray |
Features | Floor Protection, Resistant to Chemicals and Oils |
Non-Marking | Yes |
Wheel Bearing Type | Precision Ball |
Item | Caster Wheel |
Wheel/Tread Hardness Rating | Soft |
Includes Spanner Bushing | Not Included |
Load Rating Range | 300 to 999 lb |
Tread Shape | Standard |
Description
Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Urethane Wheel/Tread Material, Soft, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Polyolefin Wheel Core Material, Yes Non-Marking, 1 19/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM 622 Single Reeved Hand Chain Hoist, 05 Ton Load, 20 Ft H Lifting, 1158 In Min Between Hooks (2231)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (L-2098-22)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 10 in W, Nylon, Yellow (LB2-910-4)
- RONSTAN Welded Ring, 1980 lb.WLL (RF48)
- SHEPHERD CASTER 4INSWIV/BR POLYPROPYLEN (F25223)
- SHEPHERD 250in Rubber Wheel Swivel Plate Casters 9478 (039003094785)
- SHEPHERD Caster Wheel, 5"x1-1/4", Gray (WH05.0X1.25TPU33(GG)375)
- CASTERHQ Heavy-Duty Casters Heavy-Duty Casters 4 Piece Set, Size 4"- 2 (T1O-NCT-OLS)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2000 lb., Grn (S-FM-8DB)
- HAMILTON Plte Caster, Rgd, Cast Irn, 8 in, 1500 lb, Rd (R-WH-8MB)
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- Shepherd Casters