Shop All Plate Casters
Shepherd
Caster Wheel, 3"x1-1/4", Gray
Mfr # WH03.0X1.25TPU33(GG)375
Zoro # G408385546
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 250 lb
- Wheel Dia. 3 in
- Wheel Width 1 1/4 in
- Operating Temperature Range -40 Degrees to 180 Degrees F
- Features Floor Protection, Resistant to Chemicals and Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd
- MFR # WH03.0X1.25TPU33(GG)375
- Zoro # G408385546
- Country of Origin Switzerland
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Hub Length | 1 19/32 in |
For Axle Size | 3/8 in |
Details
Load Rating | 250 lb |
Operating Temperature Range | -40 Degrees to 180 Degrees F |
Features | Floor Protection, Resistant to Chemicals and Oils |
Item | Caster Wheel |
Wheel Core Material | Polyolefin |
Wheel Bearing Type | Precision Ball |
Wheel/Tread Material | Urethane |
Non-Marking | Yes |
Core Color | Gray |
Wheel/Tread Color | Gray |
Wheel/Tread Hardness Rating | Soft |
Tread Shape | Standard |
Includes Spanner Bushing | Not Included |
Load Rating Range | 0 to 299 lb |
Description
Caster Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Urethane Wheel/Tread Material, Soft, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Polyolefin Wheel Core Material, Yes Non-Marking, 1 19/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Handle Kit, FG9W71L4RED (FG9W71L4RED)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-4-24)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- WELLINGTON RPE SB NYL WHT3/16X1000' (G1012S1000S)
- SHEPHERD CASTER 4INSWIV/BR POLYPROPYLEN (F25223)
- SHEPHERD 250in Rubber Wheel Swivel Plate Casters 9478 (039003094785)
- SHEPHERD CASTER SWVL POLY 600# 4 in. (3277)
- SHEPHERD Caster Wheel, 5"x1-1/4", Gray (WH05.0X1.25TPU33(GG)375)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-88)
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50120ZN-MNTB)
- Shepherd Plate Casters