Shop All Plate Casters
Shepherd Caster
90 Series Floor Lock
Mfr # C0014120TZ-POL01(KK)
Zoro # G7812807
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 150 lb
- Number of Wheels 1
- Wheel Dia. 1 1/2 in
- Wheel Width 1-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # C0014120TZ-POL01(KK)
- Zoro # G7812807
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 1 1/2 in |
Wheel Width | 1-11/16 in |
Swivel Radius | 1 3/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Height | 2-7/32 in |
Description
Swivel, Low-Profile Standard Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 1 1/2 in, Wheel Width 1 11/16 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Fixed Ratchet Load Binder, 9200 lbs. (10035HDGRA)
- ALL MATERIAL HANDLING Badger Manual Hoist 0.5t-15'Lift-13'Drop with Overload Kit (CB005-15-13ZV)
- MAG-MATE Replacement Capacity Sticker (900204)
- ZORO SELECT Caster Wheel, 880 lb. Load, Beige Wheel (DSPKGSPO 101K)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 120 lb (PRI30120ZN-TPU)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50101GR-B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Rigid Caster, No Brake, Loads Up To 90 lb (PRQ20122ZN-3R)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 225 lb (PSQ30119ZN-3HB)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-TPU)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S514-HRS-TP3)
- Shepherd Caster Plate Casters