Shop All Stem Casters
Shepherd Caster
75mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 165 lb
Mfr # PUT75741BK-B
Zoro # G7812070
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 3-1/4 in
- Load Rating 165 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PUT75741BK-B
- Zoro # G7812070
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 3-1/4 in |
Stem Length | 1 in |
Thread Size | 13UNC |
Caster Stem Size | 1/2"-13 x 1 in |
Stem Dia. | 1/2 in |
Overall Height | 4 1/4 in |
Wheel Dia. | 3 in |
Description
Stem Caster, Swivel Caster with Brake, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., Nylon Wheel/Tread Material, 3 1/4 in Mounting Height, Plain, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-621 A2 C6 P5)
- WERNER Rope Pulley Kit (31-12)
- TRACTEL SHEAR PIN PACK OF 10 FOR GRIPHOIST/TIR (29516)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50223GR)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30273ZN-TPR33(GG))
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40302BK)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50637BK-B)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-VPR01(CG)B)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 250 lb (PGS30748ZN-POD01(KK))
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1 Inch Expanding Stem Caster SCC (SCC-EX04S13810-PUB-1)
- Shepherd Caster Casters