Shop All Plate Casters
Shepherd Caster
60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb
Mfr # PSF60101GR-B
Zoro # G7807730
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 100 lb
- Number of Wheels 2
- Wheel Dia. 2 3/8 in
- Wheel Width NONE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PSF60101GR-B
- Zoro # G7807730
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 3/8 in |
Wheel Width | NONE |
Mounting Height | 2-3/4 in |
Swivel Radius | 2 1/2 in |
Mounting Plate Size | 1-1/2 in X 1-1/2 in |
Mounting Bolt Dia. | 3/16 in |
Description
Swivel, Swivel Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 3/8 in, Wheel/Tread Material Thermoplastic Elastomer, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Face Contact Brake, Tread Shape Twin Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Tray, 10 Gal (1614)
- DURHAM MFG Tub Rack, 1400 lb., 36 In.D (TBR-303672-12-5PO-95)
- COTTERMAN 18 ft 3 in Fixed Ladder, Steel, 19 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F19S C1)
- ZORO SELECT Standard Platform Truck, 2500 lb., 60 In L (3BE84)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 275 lb (PGR40120ZN-POD01(KK))
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-TPU)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60101BK-B)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 250 lb (PSQ40121ZN-3EB)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-TPU)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30120ZN-3E)
- SERVICE CASTER 4 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-RS-BSL-2-TLB-2)
- Shepherd Caster Plate Casters