Shop All Stem Casters
Shepherd Caster
60mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 100 lb
Mfr # PSF60302GR
Zoro # G7808485
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2-5/8 in
- Load Rating 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PSF60302GR
- Zoro # G7808485
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2-5/8 in |
Stem Length | 1-1/2 in |
Caster Stem Size | 5/16 in x 1-1/2 in |
Wheel Dia. | 2 3/8 in |
Overall Height | 4-1/8 in |
Stem Dia. | 5/16 in |
Description
Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., Thermoplastic Elastomer Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50 (SK 100 G90 50 PCS)
- TIVOLI 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX16)
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- WERNER Van Utility Carrier, Steel, 600 lb. Cap, PR (VR401-W)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40223BK-B)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30748ZN-TPR33(GG))
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75637BK)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40637BK)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 275 lb (PGT40748ZN-POD01(KK))
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30634ZN-NOM)
- SERVICE CASTER 5 Inch Scaffold Caster w/ 1-3/64 Inch Round Grip Ring Stem (SCC-SFGRTTL20S514-HRS-1364)
- Shepherd Caster Casters