Shop All Stem Casters
Shepherd Caster
60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb
Mfr # PUT60637BK-B
Zoro # G7812448
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2-5/8 in
- Load Rating 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PUT60637BK-B
- Zoro # G7812448
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2-5/8 in |
Stem Length | 3/4 in |
Thread Size | 16UNC |
Caster Stem Size | 3/8"-16 x 3/4 in |
Overall Height | 3-3/8 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 2 3/8 in |
Description
Stem Caster, Swivel Caster with Brake, 100 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., Nylon Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 3/8 In.-16 x 3/4 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 20' - 4-ply (EE4-902-20-T4)
- RWM Swivel, w/6x2" Cast Iron Wheel (45-CIR-0620-S)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 19, SS (33RG94)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-TPR)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30273ZN-NOMB)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30634ZN-TPUB)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30273ZN-NOM)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50223GR)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK)B)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- Shepherd Caster Casters