Shop All Stem Casters
Shepherd Caster
60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb
Mfr # PTW60302BK-B
Zoro # G7808765
$5.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2-3/4 in
- Load Rating 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PTW60302BK-B
- Zoro # G7808765
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2-3/4 in |
Stem Length | 1-1/2 in |
Caster Stem Size | 5/16 in x 1-1/2 in |
Wheel Dia. | 2 3/8 in |
Stem Dia. | 5/16 in |
Overall Height | 4-1/4 in |
Description
Stem Caster, Swivel Caster with Brake, 100 lb Load Rating, 0 to 299 lb, 2 3/8 in Wheel Dia., Nylon Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 8 in., 600 lb. (P-RCP-080X020/050R)
- DURABLE CORP Hanger Black Wheel Chocks (WCHangerBK)
- ZORO SELECT Plate Caster, 590 lb., Light-Medium Duty (400K26)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20507ZN-TPUB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20302ZN-TPRB)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60507BK-B)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40748ZN-TPU33(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20302ZN-TPUB)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30748ZN-3E)
- Shepherd Caster Stem Casters