Shop All Plate Casters
Shepherd Caster
60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb
Mfr # PTW60101BK-B
Zoro # G7806674
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 100 lb
- Number of Wheels 2
- Wheel Dia. 2 3/8 in
- Wheel Width NONE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PTW60101BK-B
- Zoro # G7806674
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 3/8 in |
Wheel Width | NONE |
Mounting Plate Size | 1-1/2 in X 1-1/2 in |
Mounting Bolt Dia. | 3/16 in |
Mounting Height | 3 in |
Swivel Radius | 2 7/8 in |
Description
Swivel, Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R520-PHR)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20223ZN-VPR01(CG))
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3EB)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40748ZN-3EB)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-TPU)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK))
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 225 lb (PRQ30124ZN-3H)
- VESTIL Caster Gf Nylon Kit 6"x2", 3600# Cap, PK3 (H-CK3-GFN6-2)
- Shepherd Caster Casters