Shop All Stem Casters
Shepherd Caster
55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb
Mfr # PHG5558BK
Zoro # G2835834
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2-1/8 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PHG5558BK
- Zoro # G2835834
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2-1/8 in |
Stem Length | 7/8 in |
Thread Size | 1/2"-13 |
Stem Dia. | 7/16 in |
Overall Wheel Width | 2 11/64 in |
Overall Height | 3 in |
Wheel Dia. | 2 3/16 in |
Stem Size | 7/8 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/8 in Wheel Dia., Nylon Wheel/Tread Material, 2 1/8 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Near Vertical Drum Lift 1K Cap (NVD-40)
- ZORO SELECT Convertible Hand Trucks, 39" Overall H (RMH1)
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- SHEPHERD CASTER 55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PHG5558BK-U)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK))
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-MNTB)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 250 lb (PGS30748ZN-TPU33(GG))
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50637BK-B)
- TRAULSEN Kit 4 Inch Stem Casters Set Of 4 (CK22)
- Shepherd Caster Stem Casters