Shop All Stem Casters
Shepherd Caster
55mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb
Mfr # PHG5558BK-U
Zoro # G7806540
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2-1/8 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PHG5558BK-U
- Zoro # G7806540
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2-1/8 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Overall Height | 3 in |
Wheel Dia. | 2 1/8 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/8 in Wheel Dia., Urethane Wheel/Tread Material, 2 1/8 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel (407492S)
- DC CARGO Ratchet Chain Binder, 5/16in - 3/8in (516RCB)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Silver (EE2803TFX10)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PUT60637BK-B)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30748ZN-TPU33(GG))
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30634ZN-TPU)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75741GR)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 120 lb (PRE30302ZN-VPR01(CG))
- Shepherd Caster Casters