Shop All Plate Casters
Shepherd Caster
50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb
Mfr # PSF50101GR
Zoro # G7807889
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 75 lb
- Number of Wheels 2
- Wheel Dia. 2 in
- Wheel Width NONE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PSF50101GR
- Zoro # G7807889
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | NONE |
Mounting Bolt Dia. | 3/16 in |
Mounting Height | 2-3/8 in |
Mounting Plate Size | 1-1/2 in X 1-1/2 in |
Swivel Radius | 2 3/8 in |
Description
Swivel, Swivel Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel/Tread Material Thermoplastic Elastomer, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Twin Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 38 1/2 in D x 36 1/2 in 24 in W (30-812)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 250 lb. (4DE56)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S314-PPUB-GRY-78)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps, 300 lb Load Capacity (KDMF102166)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3HB)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30120ZN-TPR33(GG))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb (PGR40120ZN-DMT32(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 90 lb (PSQ20112ZN-3R)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 200 lb (PSQ40121ZN-3R)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- SHEPHERD HARDWARE POLY 3""CASTER BLUE (6267)
- Shepherd Caster Plate Casters