Shop All Plate Casters
Shepherd Caster
50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb
Mfr # PUT50101BK-B
Zoro # G7806629
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 75 lb
- Number of Wheels 2
- Wheel Dia. 2 in
- Wheel Width NONE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PUT50101BK-B
- Zoro # G7806629
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | NONE |
Mounting Height | 2-3/8 in |
Swivel Radius | 2 3/8 in |
Mounting Plate Size | 1-1/2 in X 1-1/2 in |
Mounting Bolt Dia. | 3/16 in |
Description
Swivel, Swivel Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Face Contact Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adj. Gantry Crane, Steel, Blue, 2000 lb. (AHS-2-10-14)
- WRIGHT BUMP-RELEASE HOPPER 1/2 CU YD Heavy Bump-Release Gray (5099BR)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 1/2 cu. yd, 1400 lb (FG130600BLA)
- ZORO SELECT Swivel Plate Caster, Poly, 6 in., 900 lb. (1NUX5)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3H)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3E)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Rigid Caster, No Brake, Loads Up To 175 lb (PRQ25123ZN-3H)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30120ZN-POD01(KK))
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30120ZN-TPR33(GG))
- HAMILTON Swivel Caster, 52 8X2 Duralast (S-528-DB)
- Shepherd Caster Plate Casters