Shop All Stem Casters
Shepherd Caster
50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb
Mfr # PUT50637BK
Zoro # G7808500
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2-1/4 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PUT50637BK
- Zoro # G7808500
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2-1/4 in |
Stem Length | 3/4 in |
Thread Size | 16UNC |
Wheel Dia. | 2 in |
Caster Stem Size | 3/8"-16 x 3/4 in |
Overall Height | 3 in |
Stem Dia. | 3/8 in |
Description
Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., Nylon Wheel/Tread Material, 2 1/4 in Mounting Height, Plain, 3/8 In.-16 x 3/4 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Roller Chain Breaker For Adapts To #35 Thru #50 Chain; 750-430 (750-430)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMD9)
- CROSBY A-342W Master Link, 1/2 in Trade, 7400 lb Load, 100 Grade, Oblong/Oval, Alloy Steel (1014266)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extended Bed (8.75' x 10' ft.) (LGN-100)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020273ZN-TPR01(GG))
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PTW50507BK-B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20634ZN-VPR01(CG))
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 120 lb (PRE30634ZN-MNT)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30302ZN-NOM)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 100 lb (PSF60302GR)
- SERVICE CASTER 2 Inch Gloss Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-GB-38-4)
- Shepherd Caster Stem Casters