Shop All Stem Casters
Shepherd Caster
50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb
Mfr # PUT50223BK
Zoro # G8092378
original price:
$6.39
22% off
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2-1/4 in
- Load Rating 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PUT50223BK
- Zoro # G8092378
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2-1/4 in |
Stem Length | 7/8 in |
Overall Height | 3-1/8 in |
Wheel Dia. | 2 in |
Caster Stem Size | 7/16 in x 7/8 in |
Stem Dia. | 7/16 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., Nylon Wheel/Tread Material, 2 1/4 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Synthetic Rope 4.8mmx50' - Grey (20185)
- MAGLINER General Purpose Hand Truck, 21 In. W (HMK15AG2C)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507031)
- ZORO SELECT Castr Whl, Elstc Sold Rubbr, 8 in., 770 lb. (US_RD 202/20R-HU13)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75741GR)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK)B)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Top Lock Brake, Loads Up To 210 lb (PGT30748ZN-TPR33(GG))
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30634ZN-NOMB)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Black (CMS4-5BPN)
- Shepherd Caster Stem Casters