Shop All Plate Casters
Shepherd Caster
5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb
Mfr # PRE50120ZN-MNTB
Zoro # G7812125
original price:
$21.09
5% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 160 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE50120ZN-MNTB
- Zoro # G7812125
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 15/16 in |
Hub Length | 1 3/16 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
For Axle Dia. | 5/16 in |
Mounting Height | 5-7/8 in |
Swivel Radius | 4 1/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 160 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 15/16 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" x 3/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950024)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- TRI-ARC Mobile Step Stand, Steel, Serrated, 16inW (WLSR001162)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 6 1/2", 1/4" Faster (RF523)
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-3E)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-DMT32(GG))
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE40120ZN-3EB)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50101GR)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40120ZN-DMT32(GG))
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PHSHT-TLB)
- Shepherd Caster Plate Casters