Shop All Plate Casters
Shepherd Caster
5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 160 lb
Mfr # PRE50120ZN-MNT
Zoro # G7812350
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 160 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 15/16 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PRE50120ZN-MNT
- Zoro # G7812350
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 15/16 in |
Hub Length | 1 3/16 in |
For Axle Dia. | 5/16 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4 1/8 in |
Mounting Height | 5-7/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 160 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 15/16 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON Twine Nylon #18X525' Pnk (G5218Z0525P27)
- US CARGO CONTROL E-Track Single by Snap-Loc (Black Painted) (ETSBLK)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- DAYTON Chain, 2/0 Size, 25 ft., 545 lb. (1DKA6)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 275 lb (PGR40120ZN-POD01(KK))
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40120ZN-TPU33(GG))
- SHEPHERD CASTER 90 Series Floor Lock (C0014120TZ-POL01(KK))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3HB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Rigid Caster, No Brake, Loads Up To 90 lb (PRQ20122ZN-3R)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30120ZN-NOM)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake SCC (SCC-30CS420-SSR-TLB-BSL-2-BSL-2)
- Shepherd Caster Plate Casters