Shop All Plate Casters
This Product is Discontinued
Shepherd Caster
5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 315 lb (Discontinued)
Mfr # PGT50120ZN-TPU33(GG)
Zoro # G7812168
This Product is Discontinued
Key Features
- Caster Sub-Type Swivel
- Load Rating 315 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shepherd Caster
- MFR # PGT50120ZN-TPU33(GG)
- Zoro # G7812168
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
For Axle Dia. | 3/8 in |
Swivel Radius | 4 3/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Height | 6-1/4 in |
Hub Length | 1 39/64 in |
Description
Swivel, Total Lock Brake Caster, Load Rating 315 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.