Shop All Plate Casters
Shepherd Caster
5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 300 lb
Mfr # PGT50120ZN-POD01(KK)
Zoro # G8094356
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PGT50120ZN-POD01(KK)
- Zoro # G8094356
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 6-1/4 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Mounting Bolt Dia. | 5/16 in |
Hub Length | 1 9/16 in |
For Axle Dia. | 3/8 in |
Swivel Radius | 4 3/8 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- DAYTON Tow Car, I-Beam Festoon, Flat Cable (33N201)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Yllw (172412)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 200 lb (PSQ40121ZN-3R)
- SHEPHERD CASTER 90 Series Floor Lock (C0014120TZ-POL01(KK))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3H)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60101BK-B)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30120ZN-TPR33(GG))
- RWM Kngpnls Plate Cstr, Swvl, Poly, 8", 1000 lb (65-UPC-0820-S-9.5 OAH)
- Shepherd Caster Casters