Shop All Plate Casters
Shepherd Caster
5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb
Mfr # PGT50120ZN-DMT32(GG)
Zoro # G7812387
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PGT50120ZN-DMT32(GG)
- Zoro # G7812387
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 6-1/4 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
For Axle Dia. | 3/8 in |
Hub Length | 1 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 4 3/8 in |
Description
Swivel, Total Lock Brake Caster, Load Rating 300 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow (EE2604NTX6)
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- VESTIL Steel Turntable with 12" Diameter, 5/16" Height, 500 lb Capacity (TT-12-7/8)
- ZORO SELECT Replacement Caster (MH2TUR901G)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-TPU)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb (PGS40120ZN-DMT32(GG))
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 225 lb (PSQ30119ZN-3H)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 90 lb (PSQ20112ZN-3RB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 90 lb (PSQ20112ZN-3R)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40120ZN-TPU33(GG))
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- Shepherd Caster Casters