Shop All Plate Casters
Shepherd Caster
5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb
Mfr # PGS50120ZN-DMT32(GG)
Zoro # G7812676
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PGS50120ZN-DMT32(GG)
- Zoro # G7812676
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 3/8 in |
Swivel Radius | 3 7/8 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Hub Length | 1 5/8 in |
Mounting Height | 6-1/4 in |
Description
Swivel, Swivel Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 2", 500 ft, Red ft. SunShield (U2355RED)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 1/8" Wire (1037256)
- ZORO SELECT Steel Caster 3 In. x 1.25 In., For Use With Mfr. Model Number: 6FVJ1 (MH6FVJ101G)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40120ZN-DMT32(GG))
- SHEPHERD CASTER 4" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI40120ZN-TPU)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 200 lb (PSQ40121ZN-3R)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3EB)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30120ZN-POD01(KK))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3E)
- INTERNATIONAL STORAGE SYSTEMS Caster W-Brake 6" Iss Stainless (CM6PSB)
- Shepherd Caster Casters