Shop All Stem Casters
Shepherd Caster
40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb
Mfr # PTW40302BK-B
Zoro # G7810174
original price:
$3.87
4% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2 in
- Load Rating 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PTW40302BK-B
- Zoro # G7810174
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2 in |
Stem Length | 1-1/2 in |
Wheel Dia. | 1 5/8 in |
Caster Stem Size | 5/16 in x 1-1/2 in |
Overall Height | 3-1/2 in |
Stem Dia. | 5/16 in |
Description
Stem Caster, Swivel Caster with Brake, 40 lb Load Rating, 0 to 299 lb, 1 5/8 in Wheel Dia., Nylon Wheel/Tread Material, 2 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- CM 632 Plain Manual Trolley, 2000 Lb Load, 258 To 5116 In, 4 To 12 In, 7 In, 234 In (3224)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- LITTLE GIANT General Purpose Panel Truck, Powder Coat (PTC24365PY)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 250 lb (PGS30748ZN-TPU33(GG))
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 300 lb (PGS50273ZN-POD01(KK))
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30748ZN-MNTB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20507ZN-TPUB)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 315 lb (PGS50748ZN-TPU33(GG))
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-M1215-2-PLB-2)
- Shepherd Caster Casters