Shop All Stem Casters
Shepherd Caster
40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb
Mfr # PTW40223BK-B
Zoro # G7808528
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Dual Wheel
- Wheel Width NONE
- Mounting Height 2 in
- Load Rating 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PTW40223BK-B
- Zoro # G7808528
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | NONE |
Mounting Height | 2 in |
Stem Length | 7/8 in |
Overall Height | 2 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 1 5/8 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster with Brake, 40 lb Load Rating, 0 to 299 lb, 1 5/8 in Wheel Dia., Nylon Wheel/Tread Material, 2 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE1602DFX20)
- CAMPBELL CHAIN & FITTINGS 5/8" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779255)
- ZORO SELECT Draft Blocker, 18 in. (DRAFT-18)
- CC APEX Caster Wheel, CC Apex, 4", 400 lb. (CDP-Z-55)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-MNTB)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT40748ZN-TPU33(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK)B)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75302BK)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK))
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-3EB)
- SERVICE CASTER 3530-L1 FG3530L10000 Rubbermaid Dolly Replacement Caster Fits 2640 3530 Dollies (RUB-SCC-TS05S310-TPRS-381615)
- Shepherd Caster Stem Casters