Shop All Plate Casters
Shepherd Caster
40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb
Mfr # PTW40101BK-B
Zoro # G7805229
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 40 lb
- Number of Wheels 2
- Wheel Dia. 1 5/8 in
- Wheel Width NONE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shepherd Caster
- MFR # PTW40101BK-B
- Zoro # G7805229
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 1 5/8 in |
Wheel Width | NONE |
Mounting Height | 2-1/4 in |
Swivel Radius | 1 15/16 in |
Mounting Plate Size | 1-1/2 in X 1-1/2 in |
Mounting Bolt Dia. | 3/16 in |
Description
Swivel, Plate Caster, Load Rating 40 lb, Swivel Lock Type No Lock Included, Wheel Dia. 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 21200 lb Cap (EN240X16)
- DPI 3 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST3-14)
- US WEIGHT Plastic Chain, 2", 500 ft, Yellow ft. SunShield (U2355YEL)
- TANIS 12"x18" Table Top Brush, 0.02" Filament Diameter (T12135)
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 250 lb (PSQ40121ZN-3EB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20108ZN-3E)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30120ZN-TPR33(GG))
- SHEPHERD CASTER 4" X 1-3/8" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 200 lb (PSQ40121ZN-3R)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40101BK)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-14-TB)
- Shepherd Caster Plate Casters